3/4 in. Threaded 3000# 304 Stainless Steel Round Plug

You last purchased this on
 

3/4 in. Threaded 3000# 304 Stainless Steel Round Plug

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded 3000# 304 Stainless Steel Round Plug

  • Fast #
  • Part #DS43TRPF
  • Item #1308150
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304
Pressure Class:
3000#