3/4 in. x 500 ft. SDR 11 Flexible Gas Pipe
3/4 in. x 500 ft. SDR 11 Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- Schedule Class:
- SDR 11