3/4 x 1/2 in. FPT Galvanized Malleable Iron Reducing Coupling
3/4 x 1/2 in. FPT Galvanized Malleable Iron Reducing Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
- Rated at 150 lbs
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 1-11/25 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 550
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- 40
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes