3/4 x 7 in. Stainless Steel T Head Bolt
3/4 x 7 in. Stainless Steel T Head Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Bolt
- Screw Head:
- T Head
- Size:
- 3/4 in
- Thread Length:
- 7