3/8 in. x 3/8 in. x 3/4 in. 50 ft. Suction Line Only Line Set

You last purchased this on
 
Streamline®

3/8 in. x 3/8 in. x 3/4 in. 50 ft. Suction Line Only Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

3/8 in. x 3/8 in. x 3/4 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M00630500C
  • Item #7913765
  • Manufacturer Part #00630500C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
50 ft
Line Set Type:
Suction Line Only
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
3/4 in
Wall Thickness:
3/4 in