3 in. ABS DWV Fitting Cleanout Adapter with Plug

You last purchased this on
 

3 in. ABS DWV Fitting Cleanout Adapter with Plug

This product requires certification to purchase.
You last purchased this on
 

3 in. ABS DWV Fitting Cleanout Adapter with Plug

  • Fast #
  • Part #ADWVCOAPM
  • Item #16005
  • Manufacturer Part #ABS 00105X 1000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Adapter
IAPMO Listed -:
No
Length:
4-39/125 in
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
ADWVCOAPM
Weight:
0.545 lb
Width:
4.188 in