3 in. ChemDrain CPVC Combination Wye

You last purchased this on
 

3 in. ChemDrain CPVC Combination Wye

This product requires certification to purchase.
You last purchased this on
 

3 in. ChemDrain CPVC Combination Wye

  • Fast #
  • Part #CPAWCOMBYM
  • Item #2484407
  • Manufacturer Part #AW 00501 0030C
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Manufacturer may vary by location
  • Part of the TrueFit® system and Made in USA
  • Not intended for pressure use
  • For use where systems will not exceed 220° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311, ASTM D-2321, ASTM F-493, ASTM F-1668, ASTM F-2618
Application:
Chemical Waste Drainage
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Package Quantity:
Count of 1
Schedule Class:
40
Weight:
2.471 lb
Width:
11-1/8 in