3 in. PVC DWV x 4 in. Street Closet Bend

You last purchased this on
 

3 in. PVC DWV x 4 in. Street Closet Bend

This product requires certification to purchase.
You last purchased this on
 

3 in. PVC DWV x 4 in. Street Closet Bend

  • Fast #
  • Part #PDWVCBSMP
  • Item #49622
  • Manufacturer Part #PVC 00330 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Closet Bend
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
PDWVCBSMP
Weight:
1.515 lb
Width:
7.146 in