3 in. PVC DWV x 4 in. Street Closet Bend with Test Cap
3 in. PVC DWV x 4 in. Street Closet Bend with Test Cap
All Sizes
Frequently Purchased Together
Product Details
- SCH 40 PVC
- End Connections: Hub, Spigot
- Size: 3" x 4"
- NSF/ANSI Standard 14 compliant
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- Application:
- Non-pressure Applications
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Closet Bend
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Product Type:
- Bend, Cap
- Schedule Class:
- 40
- Type:
- PDWVCBTCMP
- Weight:
- 1.566 lb
- Width:
- 7.168 in