3 in. PVC Sch 30 Thin Wall x IPS Hub Adapter

You last purchased this on
 

3 in. PVC Sch 30 Thin Wall x IPS Hub Adapter

This product requires certification to purchase.
You last purchased this on
 

3 in. PVC Sch 30 Thin Wall x IPS Hub Adapter

  • Fast #
  • Part #PDWV3040BM
  • Item #1304540
  • Manufacturer Part #PVC 01129 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Pipe is available in 10 ft length
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2949
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
30
Weight:
0.149 lb
Width:
3-21/40 in