3 in. Slip 150# Stainless Steel Raised Face Slip On Flange
3 in. Slip 150# Stainless Steel Raised Face Slip On Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Slip On
- Material:
- Stainless Steel, Nickel Alloy
- Material Type:
- Alloy 20
- Origin:
- Domestic
- Pressure Class:
- 150#