3 x 2 in. ChemDrain CPVC Combination Wye
3 x 2 in. ChemDrain CPVC Combination Wye
All Sizes
Frequently Purchased Together
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Part of the TrueFit® system and Made in USA
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311, ASTM D-2321, ASTM F-493, ASTM F-1668, ASTM F-2618
- Application:
- Chemical Waste Drainage
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- MPT
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Package Quantity:
- Count of 1
- Schedule Class:
- 40
- Weight:
- 1.478 lb
- Width:
- 8-31/1000 in