3 x 4 in. ABS DWV Street Closet Elbow With Test Cap

You last purchased this on
 

3 x 4 in. ABS DWV Street Closet Elbow With Test Cap

This product requires certification to purchase.
You last purchased this on
 

3 x 4 in. ABS DWV Street Closet Elbow With Test Cap

  • Fast #
  • Part #ADWVCBMP
  • Item #1120614
  • Manufacturer Part #ABS 00330X 0600
3.2 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • SCH 40 ABS
  • End Connections: Hub with test cap
  • Size: 3" x 4"
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • For use where systems will not exceed 160° F
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D 3965, ASTM D 2661, ASTM D 3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Closet Bend
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Bend, Cap
Schedule Class:
40
Type:
ADWVCBMP