3 x 6 x 1-1/2 in. PVC DWV Drum Trap
3 x 6 x 1-1/2 in. PVC DWV Drum Trap
All Sizes
Frequently Purchased Together
Product Details
- SCH 40 PVC
- End connections: Hub, Hub
- Size: 3" x 6" x 1 1/2"
- NSF/ANSI Standard 14 compliant
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Residential
- CSA Certified:
- CSA B181.1
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 6 in x 1-1/2 in
- Fitting Type:
- Drum Trap
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- Type:
- PDWVDTMUJ
- Weight:
- 1.512 lb
- Width:
- 5.062 in