3 x 8 ft. 24 ga Galvanized Steel Sheet
3 x 8 ft. 24 ga Galvanized Steel Sheet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 8 ft
- Material:
- Steel
- Width:
- 3 ft