12 oz. Foam Sealant in Orange
12 oz. Foam Sealant in Orange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable foam is heat-resistant (up to 240°F/115°C)
- Acts as a draftstop to help reduce air infiltration
- Tested as a Type V residential Fireblock to ASTM E 84 (modified)
- Sag resistant formulation
- Tack-free in approximately 5 minutes
- Expands to quickly and effectively seal openings
- Fireblock foam is ready-to-use (no mixing required)
- Thermal insulator foam offers an R-Value of 4-5/inch (25.4 mm) typical
- Bonds to concrete, brick, metals, wood, plastic and cable jacketing
Documents
Specifications
- ASTM:
- ASTM E-84 Class 1
- Application:
- Cables, Commercial, Pipe, Residential, Wire
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- Size:
- 12 oz
- Temperature Range:
- Up to 240 Deg F (Up to 115 Deg C)
- UL Listed:
- Yes