4 304 POL ID/OD TBS SHORT FERRULE
4 304 POL ID/OD TBS SHORT FERRULE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Beveled
- End Connections:
- Threaded x Beveled
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- T15TRF4P