4 in. MNPT Cast Iron Cored Plug

You last purchased this on
 

4 in. MNPT Cast Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 

4 in. MNPT Cast Iron Cored Plug

  • Fast #
  • Part #GCIBPP
  • Item #292699
  • Manufacturer Part #0319903209
4.6 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4
ASTM:
ASTM A-126A, ASTM A-153
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cored, Plug
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40, Standard