4 in. PVC Schedule 80 Union with Viton O-Ring
4 in. PVC Schedule 80 Union with Viton O-Ring
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Xirtec PVC Schedule 80 Union Soc x Soc Viton O-ring Seal
- Environmentally responsible
- Interior walls remain smooth in virtually any service for improved flow
- Lower thermal conductivity
- Exceptional chemical resistance
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Application:
- Wastewater, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80