4 in. Spigot x FNPT Cast Iron Test Tee
4 in. Spigot x FNPT Cast Iron Test Tee
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content, not intended for pressure use
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Made in the USA
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Test
- Height:
- 8-7/8 in
- Material:
- Cast Iron
- Material Type:
- NH 36S
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- NH-119
- Weight:
- 10.05 lb
- Width:
- 6-1/4 in