4 x 12 in. PVC Schedule 80 Nipple

You last purchased this on
 

4 x 12 in. PVC Schedule 80 Nipple

This product requires certification to purchase.
You last purchased this on
 

4 x 12 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NP12
  • Item #89252
  • Manufacturer Part #8923
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple
Length:
12 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
160 psi
Schedule Class:
80