6 in. 304 Stainless Steel Sanitary Ferrule

You last purchased this on
 

6 in. 304 Stainless Steel Sanitary Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 

6 in. 304 Stainless Steel Sanitary Ferrule

  • Fast #
  • Part #FNW14RMP74U
  • Item #4830086
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X ROLL-ON
  • Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified.Roll-on ferrules are typically used in the dairy and poultry industries.
  • 14RMP - RECESSLESS FERRULE - 6", Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place. Material Test Reports Supplied, CRN Certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
6 in
Fitting Type:
Ferrule, Sanitary
IAPMO Listed -:
No
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
2.2 lb