6 in. A20 150# Raised Face Slip-On Stainless Steel Flange
6 in. A20 150# Raised Face Slip-On Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- Material:
- Stainless Steel
- Pressure Class:
- 150#