6 x 4 in. PVC DWV 2-Piece Combination Wye
6 x 4 in. PVC DWV 2-Piece Combination Wye
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-480
- Application:
- Non-pressure Applications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Combination Wye
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Schedule Class:
- 40