7/8 x 3 in. Zinc Hex Head Tap Bolt
7/8 x 3 in. Zinc Hex Head Tap Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Length:
- 3 in
- Screw Head:
- Hex Head
- Width:
- 7/8 in