7 x 5 in. 28 ga Duct Connector
7 x 5 in. 28 ga Duct Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Steel
- Width:
- 5 in