8 in. x 8 ft. Aluminum Round Duct Pipe
8 in. x 8 ft. Aluminum Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8 in
- Length:
- 8 ft
- Material:
- Aluminum
- Material Type:
- 3003
- UL Listed:
- No
- Vent Duct Shape:
- Round