8 x 10 in. 30 ga Long Volume Damper
8 x 10 in. 30 ga Long Volume Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round