115V Stainless Steel Circulator Pump

You last purchased this on
 
ACT D'Mand Systems

115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
ACT D'Mand Systems

115V Stainless Steel Circulator Pump

  • Fast #
  • Part #ASS3200
  • Item #7582801
  • Manufacturer Part #SS3-200
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For application in homes over 4,000 sq. ft.
  • For use with tankless, tank or heat pump type water heaters
  • D'MAND Kontrols® pump for use with dedicated return lines
  • Includes 1 Hardwired activation Button
  • Includes 1 integrated temperature sensor
  • Requires Certification

Specifications

AMP:
1.8
ANSI:
ANSI 61
Connection Type:
BSP
Cord Length:
6 ft
Depth:
8 in
Discharge Pressure:
10
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Flow Rate:
33 gpm
Height:
6-1/2 in
IAPMO Listed -:
Yes
Length:
5-1/2 in
Maximum Feet of Head:
29
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Watts:
197 W
Weight:
15 lb
Width:
6-1/2 in