Aluminum CNF For TDC & Transverse Duct Flange
Aluminum CNF For TDC & Transverse Duct Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 1/4 in
- Gauge (metal):
- 16 ga
- Length:
- 4-3/25 in
- Material:
- Aluminum
- Type:
- K30344-RP