64-5/8 x 30-5/8 in. Freestanding Bathtub in Arctic White
Cadet® 64-5/8 x 30-5/8 in. Freestanding Bathtub in Arctic White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-gloss acrylic-capped ABS with fiberglass reinforcement
- Soaking tub with extra deep bathing well
- Sleek contemporary styling
- Pre-leveled tub bottom
- Limited lifetime warranty
- Complete tub kit
- Wide accessory storage deck
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Configuration:
- Soaker
- Depth:
- 21-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 64-5/8 in
- Overall Width:
- 30-5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No