3 Ton - 15.0 SEER2 - Heat Pump - Single Phase - R-410A
4A6L6 3 Ton - 15.0 SEER2 - Heat Pump - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- 4A6L6
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Indoor Outdoor:
- Outdoor
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Tonnage:
- 3 Ton
- Type:
- PPS102