15 SEER 2.5 Ton R-410A Heat Pump Condenser
15 SEER 2.5 Ton R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15.2 SEER2
- 1.5 - 5 ton capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted steel cabinet & base pan
- Quiet operation (76 dB)
- Smaller size options for tighter spaces
- Scroll compressors
- All-aluminum coils
- Assembled in Tyler, Texas
Specifications
- BTU:
- 30000
- Compressor Type:
- Scroll
- Configuration:
- Heat Pump
- Decibel Rating (dB):
- 76 dB
- Depth:
- 29-4/5 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 2 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 28-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Steel
- Refrigerant:
- R-410A
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Width:
- 29-4/5 in