3.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
A4AC5 3.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All-aluminum coils
- Scroll compressors
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Assembled in Tyler, Texas
- Pre-painted steel cabinet & base pan
- 15.2 SEER2
- Smaller size options for tighter spaces
- Quiet operation (76 dB)
Specifications
- BTU:
- 42000
- Collection:
- A4AC5
- Compressor Type:
- Scroll
- Depth:
- 34-3/10 in
- Factory Std. Refrigerant Charge:
- 6 oz
- Height:
- 36-3/10 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 34-3/10 in