Air Gap Drain 2-1/2 - 10 in. Plastic

You last purchased this on
 
Ames Fire & Waterworks

Air Gap Drain 2-1/2 - 10 in. Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Air Gap Drain 2-1/2 - 10 in. Plastic

  • Fast #
  • Part #A7019628
  • Item #7505772
  • Manufacturer Part #7019628
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Splash guard to direct nuisance discharge
  • Longer bracket for increased compliance
  • Maintains code compliant air gap between relief valve and discharge piping
  • 2 inch Female NPT outlet
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Industrial
BAA Compliant:
No
Brand Model Compatibility:
400 and 500 Colt/Maxim Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/2 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Air Gap Drain
Size:
2-1/2 in - 10 in
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
2-1/2 in - 10 in
Weight:
2 lb
Width:
8 in