4.4 gal. Hydronic Expansion Tank
Extrol® 4.4 gal. Hydronic Expansion Tank
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thickest diaphragm – heavy duty butyl/EPDM
- Projection welded air stem to help eliminate leaks
- Strongest tank design featuring deep drawn steel and multi-dome construction
- Made in USA
- Urethane topcoat finish
- Patented insight™ service indicator cap
Specifications
- Application:
- Chilled Water, Hydronic Heating Systems
- Capacity:
- 4.4 gal
- Collection:
- Extrol®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 11 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 15 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psig
- Weight:
- 9 lb