2 gal. Thermal Expansion Tank
Therm-X-Trol® 2 gal. Thermal Expansion Tank
Frequently Purchased Together
Product Details
- Accepts expanded water as temperature rises to prevent relief valve discharge and system damage
- Stand models designed for large residential and light commercial applications
- For use in closed, potable hot water systems to control pressure buildup
- 5-Year Limited Warranty
- Antimicrobial polypropylene w/anti-legionella protection liner
- Lead-Free
- In-line models feature paten-pending Insight™ Indicator Cap that changes color to indicate tank service
- Multiple units can be installed to accommodate larger systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 2 gal
- Collection:
- Therm-X-Trol®
- Connection Type:
- MPT
- Diameter:
- 8 in
- End Connection Location:
- Top
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 13 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Material Type:
- Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 5 lb