14 Black Cast Iron Adjustable Steel YOKE Pipe ROLL
14 Black Cast Iron Adjustable Steel YOKE Pipe ROLL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 14 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Cast Iron
- Type:
- G18114