2 in. Air Gap Drain for 4A Series
AGD Series 2 in. Air Gap Drain for 4A Series
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ABS plastic construction
- Air gaps for backflow preventers
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RP4A
- CARB OTC LEED Compliant:
- No
- Collection:
- AGD Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Air Gap Drain
- UL Listed:
- No
- Valve Size:
- 2 in