3/4 in. DZR Brass Threaded 200# 250 Relief Valve

You last purchased this on
 
Apollo Valves

37 Series 3/4 in. DZR Brass Threaded 200# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

37 Series 3/4 in. DZR Brass Threaded 200# 250 Relief Valve

  • Fast #
  • Part #A37LF20201
  • Item #7600788
  • Manufacturer Part #37LF20201
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-16
CSA Certified:
CSA 4.4
Collection:
37 Series
Color Finish Name:
Satin Brass
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/25 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
Pressure - Maximum:
200 psig
Pressure Class:
200#
Recommended Valve Application:
Water, Steam
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Relief Valve
Width:
1-1/2 in