3/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-100 Series 3/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70-100 Series 3/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010401
  • Item #45236
  • Manufacturer Part #7010401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reinforced seats
  • Adjustable packing gland
  • Heavy pattern construction
  • Made in USA
  • Application commercial, industrial
  • Saturated steam 150 psig
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-100 Series
Color Finish Name:
Yellow, Bronze
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
4-87/100 in
Handle Material:
Steel
Handle Type:
Lever
Height:
2-3/25 in
IAPMO Listed -:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve