3/4 in. Bronze Threaded Locking Lever Handle Gas Ball Valve

You last purchased this on
 
Apollo Valves

80-100 Series 3/4 in. Bronze Threaded Locking Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

80-100 Series 3/4 in. Bronze Threaded Locking Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010401
  • Item #86075
  • Manufacturer Part #8010401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Blow out proof stem
  • Adjustable stem packing
  • Large ports to reduce pressure drop
  • Quarter turn on-off
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
Yes
Coating:
Zinc Plated
Collection:
80-100 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
MSS:
MSS SP-110
Material:
Plastic, Steel
Material Type:
RPTFE, Vinyl
NSF Certified:
No
Pressure - High:
600
Pressure Class:
250#
Recommended Valve Application:
Fuel, Gas, Plumbing
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
1.39 lb