1-1/2 in. Bronze Solder Latch Locking Lever Handle Gas Ball Valve
82-240F3 Series 1-1/2 in. Bronze Solder Latch Locking Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- RPTFE seats and stem packing
- MSS SP-110 - “Ball valves threaded, socket welding, solder joint, grooved and flared ends”
- Bronze valve body and end caps
- Adjustable packing nut
- Full port in all sizes
- Blowout-proof stem design
- Vacuum service to 29 in Hg
- 600 psi CWP non-shock (3 in & 4 in 400 CWP)
- F3 model features 2 gauge ports
- In-line repairable
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Application:
- Cold Working Pressure
- Clean Bagged:
- Yes
- Collection:
- 82-240F3 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 24-1/2 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Stainless Steel, Plastic
- Material Type:
- B584-C84400, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 8.5 lb