1/2 in. Brass Solder Stop & Waste Valve

You last purchased this on
 
Apollo Valves

95ALF Series 1/2 in. Brass Solder Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

95ALF Series 1/2 in. Brass Solder Stop & Waste Valve

  • Fast #
  • Part #A95ALF20301
  • Item #4707887
  • Manufacturer Part #95ALF20301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-2011
Collection:
95ALF Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C27451
Maximum Temperature:
250
NSF:
NSF 372, NSF 61-2011
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Stop & Waste Valve