Carbon Steel Solder 3/4 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Carbon Steel Solder 3/4 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Carbon Steel Solder 3/4 in. Extension Stem Extension Kit

  • Fast #
  • Part #A78233301
  • Item #7191274
  • Manufacturer Part #78233301
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
77C-A Series Ball Valves
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
2-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension Kit
UL Listed:
No
Valve Stem:
Extension