Lever Handle Valve Replacement Handle
Lever Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
- For ball valve 70 series
- For size: 1/2"
Specifications
- Brand Model Compatibility:
- 70 Series
- Handle Type:
- Lever
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in