6 x 30 x 4 in. MERV 13 Disposable Pleated Air Filter
6 x 30 x 4 in. MERV 13 Disposable Pleated Air Filter
Frequently Purchased Together
Product Details
- Removes 93% of particles between 3.0 and 10.0 microns
- Made in Wisconsin, USA
- Rated MERV 13
- Helps maintain performance of heating and cooling systems
Documents
Specifications
- Application:
- Filtration
- Brand Model Compatibility:
- 1510, 2516
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Pleated
- Green Seal Certified:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Air Filter
- Shape:
- Rectangular
- Size:
- 6 in x 30 in x 4 in
- Weight:
- 4.51 lb
- Width:
- 6 in