3 Ton - 14 SEER - Electric Cool - Commercial Packaged A/C Unit - 460/3/60

You last purchased this on
 
Arcoaire®

RAV Series 3 Ton - 14 SEER - Electric Cool - Commercial Packaged A/C Unit - 460/3/60

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arcoaire®

RAV Series 3 Ton - 14 SEER - Electric Cool - Commercial Packaged A/C Unit - 460/3/60

  • Fast #
  • Part #IRAV036L0FA0AAA
  • Item #9627402
  • Manufacturer Part #RAV036L0FA0AAA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
34400 Btu/h
Coil Type:
Aluminum Fin
Collection:
RAV Series
Configuration:
Horizontal
Decibel Rating (dB):
85.6 dB
Horsepower:
1/4 hp
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
3 Ton