Forged Brass Keyless Entry Deadbolt Lock in Polished Chrome
Estate Forged Brass Keyless Entry Deadbolt Lock in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Height:
- 4-73/100 in
- Lock Type:
- Keyless Entry, Deadbolt
- Material:
- Forged Brass
- Projection:
- 17/25 in
- Width:
- 2-91/100 in