1-1/8 x 7-3/4 in. Black B7 Stud With 2H Nuts
1-1/8 x 7-3/4 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7
- Drive Type:
- Hex
- Grade:
- B7
- Head Style:
- HEX Head
- Length:
- 7-3/4 in
- Material:
- Alloy Steel, Plastic
- Material Type:
- PTFE
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 1-1/8 in